Check Availability
  • VIKAN 

    10-1/2"L Polyester Short Handle Dish Brush, Green

  • Item # 8TR46
  • Mfr. Model # 42372
10-1/2"L Polyester Short Handle Dish Brush, Green Dish Brush,Polyester,Short Handle Dish Brush,Polyester,Short Handle Dish Brush,Polyester,Short Handle Dish Brush,Polyester,Short Handle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The head of this fully color-coded dish brush has angled bristles that reach perfectly into corners. It has a small scraper at the tip to loosen stubborn dirt. The raised angle of the grip promotes quick and effective cleaning because of the operator’s hand and arm are in the ergonomically correct position.
Show More Close
 

Technical Specifications

Item # 8TR46
Mfr. Model # 42372
UNSPSC #47131605
Shipping Weight 0.1 lbs
Country of Origin Denmark *
Cleaning Brush Style Short Handle
Item Dish Brush
Trim Length 1"
Bristle Color Green
Bristle Material Polyester
Brush Length 3-1/8"
Overall Length 10-1/2"
Handle Material Polypropylene
Handle Color Green
Handle Length 8"
Brush Width 2-25/64"
Brush Bristle Firmness Medium
Acid Resistant Yes
Chemical Resistant Yes
Temperature Resistant Yes
Color Coding System Yes
FDA Compliant Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms