Check Availability
  • VIGIL ANTISLIP 

    Industrial Grade Metal Deck, Safety Yellow, 23-5/8" Length, 3/64" Thickness

  • Item # 34JG92
  • Mfr. Model # 04-410
Industrial Grade Metal Deck, Safety Yellow, 23-5/8" Length, 3/64" Thickness Industrial Grade Metal Deck,23-5/8 in. L Industrial Grade Metal Deck,23-5/8 in. L Industrial Grade Metal Deck,23-5/8 in. L Industrial Grade Metal Deck,23-5/8 in. L Industrial Grade Metal Deck,23-5/8 in. L Industrial Grade Metal Deck,23-5/8 in. L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Coated metal deck plate helps minimize slip hazard on grating walkways and slippery concrete or metal floors. Maintenance-free design features a steel base with silicon carbide to offer maximum resistance to corrosive and viscous fluids and maximum antislip properties over long-term use. Safety yellow cover for visibility. Multiple decks can be spaced up to 150mm (5.9") apart to provide heel/toe contact while allowing spillage to pass through grating. Installation fasteners sold separately.
Show More Close
 

Technical Specifications

Item # 34JG92
Mfr. Model # 04-410
UNSPSC #52101510
Catalog Page 1910
Shipping Weight 3.4 lbs
Country of Origin Australia *
Item Industrial Grade Metal Deck
Length 23-5/8"
Width 7-57/64"
Thickness 3/64"
Color Safety Yellow
Base Material Steel
Surface Material Coated
For Use With Walkways, Catwalks, Decks, Truck Steps
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms