Check Availability
  • VIEGA PROPRESS XL-C 

    Copper XL Coupling with stop, Press x Press Connection Type, 3" x 3" Tube Size

  • Item # 1RPG7
  • Mfr. Model # 20733
Copper XL Coupling with stop, Press x Press Connection Type, 3" x 3" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Offers you a quick, flameless, environmentally friendly way to join K, L, or M copper tubing, without flux, solder, or gas. Must be installed with Viega ProPress XL-C rings, sold separately.
Show More Close
 

Technical Specifications

Item # 1RPG7
Mfr. Model # 20733
UNSPSC #40142110
Catalog Page 2798
Shipping Weight 1.65 lbs
Country of Origin Germany *
Item XL Coupling with stop
Tube Fitting Material Copper
Fitting Connection Type Press x Press
Tube Size 3" x 3"
Pipe Size - Pipe Fitting 3" x 3"
Max. Pressure 200 psi
Temp. Range 0 Degrees to 250 Degrees F
Standards CRN: Canadian Registration Number, CSA International: Canadian Standards Association, FM: FM Global, IAPMO: Uniform Plumbing Code, ICC: International Plumbing Code, NFPA 13, 13D and 13R: Fire Sprinkler Applications, NSF/ANSI 61: Drinking Water System Components - Health Effects, NSF/ANSI 372: Drinking Water System Components - Lead Content, PHCC: National Standard Plumbing Code, UL: Underwriters Laboratories
Compliance ABS: America Bureau of Shipping, CRN 0A14541.5 A/B/C, CSA MSE-13, FM Class 1920, IAPMO PS117, ICC-ES PMG-1037, NSF 61, NSF 372, ULC/ORD 213
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms