Check Availability
  • VIEGA PROPRESS STAINLESS 304 

    Coupling with stop, 2" x 2" Tube Size

  • Item # 53UC13
  • Mfr. Model # 85292
Coupling with stop, 2" x 2" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Easily create a reliable connection in less than 7 seconds with this VIEGA PROPRESS Smart Connect® coupling. Model eliminates the need for flame, flux, and solder, plus it features colored dots so you can easily identify a genuine VIEGA PROPRESS fitting. Coupling is designed to help you ensure that the connection is pressed and secure.
Show More Close
 

Technical Specifications

Item # 53UC13
Mfr. Model # 85292
UNSPSC #40142610
Catalog Page 2797
Shipping Weight 0.57 lbs
Country of Origin Germany *
Item Coupling with stop
Tube Fitting Material 304 Stainless Steel
Fitting Connection Type Press x Press
Tube Size 2" x 2"
Pipe Size - Pipe Fitting 2" x 2"
Max. Pressure 200 psi
Temp. Range 0 Degrees to 284 Degrees F
Standards ASME B31.1: Power Piping, ASME B31.3: Process Piping, ASME B31.9: Building Service Piping, ASTM A312: Standard Specification for Seamless Welded and Heavily Cold Worked Austenitic Stainless Steel Pipe, ASTM A554: Standard Specification for Welded Stainless Steel Mechanical Tubing
Compliance ABS: America Bureau of Shipping, CRN 13492.5 A/B/C, ULC/ORD 213: Underwriters Laboratories (½" to 2"), UL852, ULC/ORD C199S
* This product's country of origin is subject to change

Compliance and Restrictions