Check Availability
  • VIEGA PROPRESS STAINLESS 304 

    304 Stainless Steel Union, Press1 x Press2 Connection Type, 1" x 1" Tube Size

  • Item # 45CF42
  • Mfr. Model # 86017
304 Stainless Steel Union, Press1 x Press2 Connection Type, 1" x 1" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Viega ProPress® union features the innovative Smart Connect® design that allows identification of unpressed connections and allows you to create a gas and liquid-tight seal. Fitting is ideal for use in most industrial applications.
Note: Connection is only designed for use with Viega ProPress® for stainless steel pipe.
Show More Close
 

Technical Specifications

Item # 45CF42
Mfr. Model # 86017
UNSPSC #40142606
Catalog Page 2797
Shipping Weight 0.78 lbs
Country of Origin Germany *
Item Union
Tube Fitting Material 304 Stainless Steel
Fitting Connection Type Press x Press
Tube Size 1" x 1"
Pipe Size - Pipe Fitting 1" x 1"
Max. Pressure 200 psi
Temp. Range 0 Degrees to 284 Degrees F
Standards ASME B31.1: Power Piping, ASME B31.3: Process Piping, ASME B31.9: Building Service Piping, ASTM A312: Standard Specification for Seamless Welded and Heavily Cold Worked Austenitic Stainless Steel Pipe, ASTM A554: Standard Specification for Welded Stainless Steel Mechanical Tubing
Compliance ABS: America Bureau of Shipping, CRN 13492.5 A/B/C, ULC/ORD 213: Underwriters Laboratories (½" to 2"), UL852, ULC/ORD C199S
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.