Check Availability
Low Lead Bronze Union, Press x MPT Connection Type, 2" x 2" Tube Size
  • VIEGA PROPRESS 

    Low Lead Bronze Union, Press x MPT Connection Type, 2" x 2" Tube Size

  • Item # 5UML2
  • Mfr. Model # 79755
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Create a strong, reliable, and watertight seal in seconds. Viega ProPress® system allows joining of wet connections. Certified for use in potable water applications.
Show More Close
 

Technical Specifications

Item # 5UML2
Mfr. Model # 79755
UNSPSC #40142606
Catalog Page 2797
Shipping Weight 2.75 lbs
Country of Origin Germany *
Item Union
Tube Fitting Material Bronze
Fitting Connection Type Press x Male Pipe Thread
Tube Size 2" x 2"
Pipe Size - Pipe Fitting 2" x 2"
Max. Pressure 200 psi
Temp. Range 0 Degrees to 250 Degrees F
Standards CRN: Canadian Registration Number, CSA International: Canadian Standards Association, FM: FM Global, IAPMO: Uniform Plumbing Code, ICC: International Plumbing Code, NFPA 13, 13D and 13R: Fire Sprinkler Applications, NSF/ANSI 61: Drinking Water System Components - Health Effects, NSF/ANSI 372: Drinking Water System Components - Lead Content, PHCC: National Standard Plumbing Code, UL: Underwriters Laboratories
Compliance ABS: America Bureau of Shipping, CRN 0A14541.5 A/B/C, CSA MSE-13, FM Class 1920, IAPMO PS117, ICC-ES PMG-1037, NSF 61, NSF 372, ULC/ORD 213

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms