Check Availability
  • VIEGA PROPRESS 

    Copper Coupling No Stop, Press x Press Connection Type, 2" x 2" Tube Size

  • Item # 1RPH5
  • Mfr. Model # 78197
Copper Coupling No Stop, Press x Press Connection Type, 2" x 2" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Viega ProPress® offers a quick, flameless, environmentally friendly way to join standard K, L, or M copper tubing with Viega Smart Connect® feature, and to identify unpressed fittings. No flux, solder, or gas required. Use with copper press tools, sold separately.
Show More Close
 

Technical Specifications

Item # 1RPH5
Mfr. Model # 78197
UNSPSC #40142110
Catalog Page 2795
Shipping Weight 0.64 lbs
Country of Origin Germany *
Item Coupling No Stop
Tube Fitting Material Copper
Fitting Connection Type Press x Press
Tube Size 2" x 2"
Pipe Size - Pipe Fitting 2" x 2"
Max. Pressure 200 psi
Temp. Range 0 Degrees to 250 Degrees F
Standards CRN: Canadian Registration Number, CSA International: Canadian Standards Association, FM: FM Global, IAPMO: Uniform Plumbing Code, ICC: International Plumbing Code, NFPA 13, 13D and 13R: Fire Sprinkler Applications, NSF/ANSI 61: Drinking Water System Components - Health Effects, NSF/ANSI 372: Drinking Water System Components - Lead Content, PHCC: National Standard Plumbing Code, UL: Underwriters Laboratories
Compliance ABS: America Bureau of Shipping, CRN 0A14541.5 A/B/C, CSA MSE-13, FM Class 1920, IAPMO PS117, ICC-ES PMG-1037, NSF 61, NSF 372, ULC/ORD 213
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms