Check Availability
  • VIEGA MEGAPRESSG 

    Carbon Steel Coupling No Stop, Press x Press Connection Type, 3/4" x 3/4" Tube Size

  • Item # 36N764
  • Mfr. Model # 25036
Carbon Steel Coupling No Stop, Press x Press Connection Type, 3/4" x 3/4" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Reduce installation time by up to 60% without threading or cutting oils with this VIEGA MEGAPRESSG coupling. Fitting can be installed without completely shutting down the system, and it has the Viega Smart Connect® feature plus a durable hydrogenated nitrile butadiene rubber (HNBR) seal that resists chemicals, heat, and oil. Can be installed with ASTM A53 Schedule 5 to Schedule 40 black iron pipe and is suitable for use in compressed air, and in fuel oil and natural gas applications
Show More Close
 

Technical Specifications

Item # 36N764
Mfr. Model # 25036
UNSPSC #40142315
Catalog Page 2799
Shipping Weight 0.3 lbs
Country of Origin Germany *
Item Coupling No Stop
Tube Fitting Material Carbon Steel
Fitting Connection Type Press x Press
Tube Size 3/4" x 3/4"
Pipe Size - Pipe Fitting 3/4" x 3/4"
Max. Pressure 125 psi
Temp. Range -40 Degrees to 180 Degrees F
Standards ANSI LC4/CSA 6.32: Fuel Gas Distribution Systems, IAPMO: Uniform Plumbing Code, ICC: International Mechanical Code, IFGC: International Fuel Gas Code, NFPA 54: National Fuel Gas Code, NFPA 58: Liquefied Petroleum Gas Code
Compliance ABS: American Bureau of Shipping, CSA ANSI LC4/CSA 6.32, IAPMO ANSI LC4/CSA 6.32, ICC-ES PMG-1036, CSA B149.1, CRN: 0A14541.5 A/B
* This product's country of origin is subject to change

Compliance and Restrictions