Check Availability
  • Press Tube Fittings
  • VIEGA MEGAPRESS XL 

    Reducer, 3" Tube Size

  • Item # 453A03
  • Mfr. Model # 26730
Reducer, 3" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 453A03
Mfr. Model # 26730
UNSPSC #40142615
Shipping Weight 2.25 lbs
Country of Origin Germany *
Item Reducer
Tube Fitting Material Carbon Steel
Fitting Connection Type FTG x Press
Tube Size 3"
Pipe Size - Pipe Fitting 2"
Max. Pressure 200 psi
Temp. Range 14 Degrees to 284 Degrees F
Standards UL, TSSA, FM, LC1002, PS117
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.