Check Availability
Union, 1" x 1" Tube Size
  • VIEGA MEGAPRESS STAINLESS 316 

    Union, 1" x 1" Tube Size

  • Item # 53UC04
  • Mfr. Model # 90425
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Create a clean, flameless connection that can withstand high temperatures, pressures, and corrosive cleaning materials, with this VIEGA MegaPress® stainless steel union. System allows you to make secure, consistent connections without diminishing the pipe wall by threading. Suitable for use from potable water in commercial projects to corrosive chemicals in industrial applications.
Show More Close
 

Technical Specifications

Item # 53UC04
Mfr. Model # 90425
UNSPSC #40142606
Catalog Page 2798
Shipping Weight 1.37 lbs
Country of Origin Germany *
Item Union
Tube Fitting Material 316 Stainless Steel
Fitting Connection Type Press x Press
Tube Size 1" x 1"
Pipe Size - Pipe Fitting 1" x 1"
Max. Pressure 200 psi
Temp. Range 0 Degrees to 250 Degrees F
Standards ASTM A312: Standard Specification for Seamless Welded and Heavily Cold Worked Austenitic Stainless Steel Pipe, ASTM A403: Standard Specification for Wrought Austenitic Stainless Steel Piping, IAPMO: Uniform Plumbing Code, ICC: International Plumbing Code, NSF/ANSI 372: Drinking Water System Components - Lead Content, TSSA/ASME B31.1: Power Piping, TSSA/ASME B31.3: Process Piping, TSSA/ASME B31.9: Building Service Piping
Compliance CRN 13492.5 A/B, IAPMO PS117, ICC-LC1002, NSF/ANSI 61, NSF 372

* This product's country of origin is subject to change

Compliance and Restrictions