Check Availability
  • VIEGA MEGAPRESS STAINLESS 304 

    Coupling with stop, 1-1/2" x 1-1/2" Tube Size

  • Item # 53TZ35
  • Mfr. Model # 95300
Coupling with stop, 1-1/2" x 1-1/2" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Create a clean, flameless connection that can withstand high temperatures, pressures, and corrosive cleaning materials, with this VIEGA MegaPress® stainless steel coupling. System allows you to make secure, consistent connections without diminishing the pipe wall by threading. Suitable for use from potable water in commercial projects to corrosive chemicals in industrial applications.
Show More Close
 

Technical Specifications

Item # 53TZ35
Mfr. Model # 95300
UNSPSC #40142610
Catalog Page 2798
Shipping Weight 1.02 lbs
Country of Origin Germany *
Item Coupling with stop
Tube Fitting Material 304 Stainless Steel
Fitting Connection Type Press x Press
Tube Size 1-1/2" x 1-1/2"
Pipe Size - Pipe Fitting 1-1/2" x 1-1/2"
Max. Pressure 200 psi
Temp. Range 0 Degrees to 250 Degrees F
Standards ASTM A312: Standard Specification for Seamless Welded and Heavily Cold Worked Austenitic Stainless Steel Pipe, TSSA/ASME B31.1: Power Piping, TSSA/ASME B31.3: Process Piping, TSSA/ASME B31.9: Building Service Piping
Compliance CRN: 13492.5 A/B, IAPMO/UPC PS-117, ICC LC1002, TSSA-ASME B31
* This product's country of origin is subject to change

Compliance and Restrictions