Check Availability
  • VIEGA MEGAPRESS 

    Carbon Steel Coupling No Stop, Press x Press Connection Type, 2" x 2" Tube Size

  • Item # 49ET80
  • Mfr. Model # 25055
Carbon Steel Coupling No Stop, Press x Press Connection Type, 2" x 2" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

With a design that allows you to reduce installation time up to 60% compared to welded connections, this VIEGA MEGAPRESS coupling uses cold press technology with no risk of smoke or fire. The cold press connections are clean and not contaminated with thread cutting oil or metal filings. Fitting is ideal for black, painted, and powder-coated pipe (seamless and welded), plus it has a durable corrosion-resistant, zinc-nickel coating. Suitable for repair and expansion of existing steel pipe installations in small to large commercial projects.
Show More Close
 

Technical Specifications

Item # 49ET80
Mfr. Model # 25055
UNSPSC #40142610
Catalog Page 2798
Shipping Weight 1.455 lbs
Country of Origin Germany *
Item Coupling No Stop
Tube Fitting Material Carbon Steel
Fitting Connection Type Press x Press
Tube Size 2" x 2"
Pipe Size - Pipe Fitting 2" x 2"
Max. Pressure 200 psi
Temp. Range 0 Degrees to 250 Degrees F
Standards FM: FM Global, IAPMO: Uniform Mechanical Code, IAPMO: Uniform Plumbing Code, ICC: International Mechanical Code, NFPA 13, 13D and 13R: Fire Sprinkler Applications, TSSA/ASME B31.1: Code for Pressure Piping, TSSA/ASME B31.3: Code for Process Piping, TSSA/ASME B31.9: Code for Building Services Piping, UL: Underwriters Laboratories
Compliance ABS: American Bureau of Shipping, FM Class 1920, IAPMO PS117, ICC-ES PMG-1124, ULC/ORD 213, CRN: 0A14541.5A/B
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.