Check Availability
  • VICTORINOX 

    7" Slant Bread Knife, Black

  • Item # 44F649
  • Mfr. Model # 40548
7" Slant Bread Knife, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The strong, durable high-carbon stainless steel blades hold their edge through long shifts in most commercial and industrial kitchens, while the easily cleaned Fibrox handles provide a dependable grip.
Show More Close
 

Technical Specifications

Item # 44F649
Mfr. Model # 40548
UNSPSC #48101801
Shipping Weight 0.15 lbs
Country of Origin Switzerland *
Item Bread Knife
Type Slant
Length 7"
Blade Type Wavy
Blade Material High Carbon Stainless Steel
Handle Fibrox
Finger Guard No
Handle Color Black
NSF Certified Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms