Check Availability
  • VICTORINOX 

    3-1/4" Spear Paring Knife, Black

  • Item # 44F666
  • Mfr. Model # 40508
3-1/4" Spear Paring Knife, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The strong, durable high-carbon stainless steel blades hold their edge through long shifts in most commercial and industrial kitchens.
Show More Close
 

Technical Specifications

Item # 44F666
Mfr. Model # 40508
UNSPSC #48101801
Catalog Page 0
Shipping Weight 0.04 lbs
Country of Origin Switzerland *
Item Paring Knife
Type Spear
Length 3-1/4"
Blade Type Straight
Blade Material High Carbon Stainless Steel
Handle Polypropylene
Finger Guard No
Handle Color Black
NSF Certified Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In