Check Availability
  • Calculators
  • VICTOR TECHNOLOGY, LLC. 

    Financial Calculator, 12 Display Digits, 12-1/2" Length, 8-3/4" Width, 2-3/4" Depth, AC Voltage

  • Item # 1TLU3
  • Mfr. Model # 1560-6
Financial Calculator,  12 Display Digits,  12-1/2" Length,  8-3/4" Width,  2-3/4" Depth,  AC Voltage
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1TLU3
Mfr. Model # 1560-6
UNSPSC #44101801
Shipping Weight 5.15 lbs
Country of Origin Malaysia *
Item Financial Calculator
Type Printing, Desktop
Length 12-1/2"
Width 8-3/4"
Depth 2-3/4"
Display Digits 12
Display Fluorescent
Display Dimensions 1 H x 4" W
Print Type 2 Color
Print Speed 5.0 Lines Per Second
Ink Type Ribbon
Functions Amortization, Future/Present Value, Days Between Dates, Installment Loan Calculations, Time Calculations, Cost, Sell, Margin, Date/Time, Delta Percent, Grand Total, Units Price Mode, Sigma, Item Count with Averaging, Tax Keys, 5.2 LPS
Application General Calculations, Business Calculations, Tax Calculations, Time Calculations, Amortization Schedules, Future/Present Value Calculations, Days Between Dates Calculations
Characteristics 5.0 LPS, 2 Color Print
Power Supply AC Voltage
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In