Check Availability
  • VICTOR 

    Welding Nozzle, W, 4 Tip Size, Oxygen and Acetylene Gas Service, GPP Tip Type

  • Item # 5KH84
  • Mfr. Model # 0323G0130
Welding Nozzle, W, 4 Tip Size, Oxygen and Acetylene Gas Service, GPP Tip Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This welding nozzle is designed for use with acetylene gas and general-purpose welding and preheating. It features a 1-pc. copper elbow tip with a long cone flame.
Show More Close
 

Technical Specifications

Item # 5KH84
Mfr. Model # 0323G0130
UNSPSC #23171535
Catalog Page 2432
Shipping Weight 0.5 lbs
Country of Origin Mexico *
Item Welding Nozzle
Series W
Tip Size 4
Gas Service Oxygen and Acetylene
Tip Type GPP
Flame Type Brazing Long Cone
Fuel Pressure 4 to 7 psig
Acetylene Pressure 4 to 7 psig
Oxygen Flow 6 to 12 scfh
Oxygen Pressure 5 to 10 psig
For Use With Victor 0382-0034, 0382-0016, 0382-0016 Or Grainger - 5KJ44, 25DV27, 25DV28
* This product's country of origin is subject to change

Compliance and Restrictions