Check Availability
Laptop Stand, Black, 15-3/4in H x 13in L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49WC02
Mfr. Model # DC230B
UNSPSC #43211613
Shipping Weight 10.4 lbs
Country of Origin China *
Item Height Adjustable Laptop Stand
Material Wood/Steel
Color Black
Weight Capacity 20 lb.
Length 13"
Width 21"
Height 11" to 15-3/4"
Depth 13"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms