Check Availability
  • VICTOR 

    Hex H V Slv/Cap,413/418 In,Chrome

  • Item # 1EZF7
  • Mfr. Model # 00722-8
Hex H V Slv/Cap,413/418 In,Chrome
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1EZF7
Mfr. Model # 00722-8
UNSPSC #25171905
Shipping Weight 0.04 lbs
Country of Origin China *
Item Hex Head Valve Sleeve/Cap
Valve Size 413/418"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms