Check Availability
  • VICTOR 

    Cutting Tip,2 Piece,Size 3,Propane/NG

  • Item # 25DV57
  • Mfr. Model # 0333-0367
Cutting Tip,2 Piece,Size 3,Propane/NG
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 25DV57
Mfr. Model # 0333-0367
UNSPSC #23171535
Shipping Weight 0.19 lbs
Country of Origin Mexico *
Item Cutting Tip
Series 1 Series
Tip Size 3
Gas Service Natural Gas, LP, Oxygen and Propane
Tip Type GPP
Flame Type Cutting Neutral
Fuel Pressure 6 to 10 psig
Steel Thickness 4"
Acetylene Pressure 8 oz.
Oxygen Flow 285 to 320 scfh
Oxygen Pressure 40 to 50 psig
For Use With Any Victor Style Torch Or Cutting Attachment That Accepts Victor 1 Series Cutting Tips
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Reproductive Harm - www.P65Warnings.ca.gov