Check Availability
Cutting Tip,2 Piece,Size 0,Propane/NG
  • VICTOR 

    Cutting Tip,2 Piece,Size 0,Propane/NG

  • Item # 25DV54
  • Mfr. Model # 0333-0364
Qty
Invalid Quantity
Share This Product Add to List

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This item is restricted for international sale. 

Technical Specifications

Item # 25DV54
Mfr. Model # 0333-0364
UNSPSC #23171535
Shipping Weight 0.19 lbs
Country of Origin Mexico *
Item Cutting Tip
Series 1 Series
Tip Size 0
Size 0
Gas Service Natural Gas, LP, Oxygen and Propane
Cuts To (In.) 1/2"
Flame Type Cutting Neutral
Steel Thickness 1/2" to 3/4"
Acetylene Flow 12 to 65 scfh
Acetylene Pressure 8 oz.
Oxygen Flow 110 to 120 scfh
Oxygen Pressure 85 to 95 psig
Type 2 Piece
For Use With Any Victor Style Torch Or Cutting Attachment That Accepts Victor 1 Series Cutting Tips

* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This item is restricted for international sale.