Check Availability
  • VICTOR 

    Cutting Tip,2 Piece,Size 4,Propane/NG

  • Item # 25DV52
  • Mfr. Model # 0333-0306
Cutting Tip,2 Piece,Size 4,Propane/NG
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 25DV52
Mfr. Model # 0333-0306
UNSPSC #23171535
Shipping Weight 0.18 lbs
Country of Origin Mexico *
Item Cutting Tip
Series 1 Series
Tip Size 4
Size 4
Gas Service Natural Gas, LP, Oxygen and Propane
Cuts To (In.) 3"
Flame Type Cutting Neutral
Steel Thickness 3"
Acetylene Flow 16 to 20 scfh
Acetylene Pressure 8 to 12 psig
Oxygen Flow 210 to 250 scfh
Oxygen Pressure 45 to 50 psig
Type 2 Piece
For Use With Any Victor Style Torch Or Cutting Attachment That Accepts Victor 1 Series Cutting Tips
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This item is restricted for international sale. 

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This item is restricted for international sale.

Show More Close