Check Availability
  • VICTOR 

    Cutting Tip,2 Piece,Size 3,Propane/NG

  • Item # 25DV51
  • Mfr. Model # 0333-0305
Cutting Tip,2 Piece,Size 3,Propane/NG
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 25DV51
Mfr. Model # 0333-0305
UNSPSC #23171535
Shipping Weight 0.19 lbs
Country of Origin Mexico *
Item Cutting Tip
Series 1 Series
Tip Size 3
Size 3
Gas Service Natural Gas, LP, Oxygen and Propane
Cuts To (In.) 2"
Flame Type Cutting Neutral
Steel Thickness 2" to 2-1/2"
Acetylene Flow 4 to 18 scfh
Acetylene Pressure 5 to 9 psig
Oxygen Flow 150 to 175, 175 to 200 scfh
Oxygen Pressure 40 to 50, 45 to 50 psig
Type 2 Piece
For Use With Any Victor Style Torch Or Cutting Attachment That Accepts Victor 1 Series Cutting Tips
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close