Check Availability
  • VICTOR 

    Cutting Tip,2 Piece,Size 2,Propane/NG

  • Item # 25DV50
  • Mfr. Model # 0333-0304
Cutting Tip,2 Piece,Size 2,Propane/NG
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 25DV50
Mfr. Model # 0333-0304
UNSPSC #23171535
Catalog Page 2432
Shipping Weight 0.18 lbs
Country of Origin Mexico *
Item Cutting Tip
Series 1 Series
Tip Size 2
Gas Service Natural Gas, LP, Oxygen and Propane
Tip Type GPP
Flame Type Cutting Neutral
Fuel Pressure 5 to 9 psig
Steel Thickness 1-1/2"
Acetylene Pressure 4 to 8 psig
Oxygen Flow 115 to 125, 125 to 135 scfh
Oxygen Pressure 35 to 40 psig
For Use With Any Victor Style Torch Or Cutting Attachment That Accepts Victor 1 Series Cutting Tips
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.