Check Availability
  • VICTOR 

    Cutting Tip,2 Piece,Size 0,Propane/NG

  • Item # 25DV49
  • Mfr. Model # 0333-0302
Cutting Tip,2 Piece,Size 0,Propane/NG
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 25DV49
Mfr. Model # 0333-0302
UNSPSC #23171535
Shipping Weight 0.19 lbs
Country of Origin Mexico *
Item Cutting Tip
Series 1 Series
Tip Size 0
Gas Service Natural Gas, LP, Oxygen and Propane
Tip Type GPP
Flame Type Cutting Neutral
Fuel Pressure 3 to 5 psig
Steel Thickness 3/8" to 1/2"
Acetylene Pressure 3 to 5 psig
Oxygen Flow 45 to 55, 50 to 55 scfh
Oxygen Pressure 25 to 30 psig
For Use With Any Victor Style Torch Or Cutting Attachment That Accepts Victor 1 Series Cutting Tips
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.