Check Availability
Cutting Tip,2 Piece,Size 2,Propylene
  • VICTOR 

    Cutting Tip,2 Piece,Size 2,Propylene

  • Item # 25DV48
  • Mfr. Model # 0333-0264
Qty
Invalid Quantity
Share This Product Add to List

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This item is restricted for international sale. 

Technical Specifications

Item # 25DV48
Mfr. Model # 0333-0264
UNSPSC #23171535
Shipping Weight 0.19 lbs
Country of Origin Mexico *
Item Cutting Tip
Series 1 Series
Tip Size 2
Size 2
Gas Service Oxygen and Propylene
Cuts To (In.) 1"
Flame Type Cutting Neutral
Steel Thickness 1"
Acetylene Flow 12 to 15 scfh
Acetylene Pressure 4 to 8 psig
Oxygen Flow 115 to 125 scfh
Oxygen Pressure 35 to 40 psig
Type 2 Piece
For Use With Any Victor Style Torch Or Cutting Attachment That Accepts Victor 1 Series Cutting Tips

* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This item is restricted for international sale.