Check Availability
  • VICTOR 

    Cutting Tip,2 Piece,Size 1,Propylene

  • Item # 25DV47
  • Mfr. Model # 0333-0263
Cutting Tip,2 Piece,Size 1,Propylene
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 25DV47
Mfr. Model # 0333-0263
UNSPSC #23171535
Shipping Weight 0.18 lbs
Country of Origin Mexico *
Item Cutting Tip
Series 1 Series
Tip Size 1
Gas Service Oxygen and Propylene
Tip Type GPP
Flame Type Cutting Neutral
Fuel Pressure 4 to 6 psig
Steel Thickness 3/4"
Acetylene Pressure 4 to 6 psig
Oxygen Flow 70 to 80 scfh
Oxygen Pressure 30 to 35 psig
For Use With Any Victor Style Torch Or Cutting Attachment That Accepts Victor 1 Series Cutting Tips
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.