Check Availability
  • VICTOR 

    Cutting Tip,1 Piece,Size 2,Acetylene

  • Item # 25DV46
  • Mfr. Model # 0331-0035
Cutting Tip,1 Piece,Size 2,Acetylene
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 25DV46
Mfr. Model # 0331-0035
UNSPSC #23171535
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Cutting Tip
Series 3 Series
Tip Size 2
Gas Service Oxygen and Acetylene
Tip Type GPP
Flame Type Cutting Neutral
Fuel Pressure 3 to 7 psig
Steel Thickness 1" to 1-1/2"
Acetylene Pressure 3 to 6 psig
Oxygen Flow 140 to 150, 150 to 160 scfh
Oxygen Pressure 40 to 45 psig
For Use With Any Victor Style Torch Or Cutting Attachment That Accepts Victor 1 Series Cutting Tips
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.