Check Availability
  • VICTOR 

    Cutting Tip,1 Piece,Size 2,Acetylene

  • Item # 25DV40
  • Mfr. Model # 0330-0113
Cutting Tip,1 Piece,Size 2,Acetylene
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 25DV40
Mfr. Model # 0330-0113
UNSPSC #23171535
Catalog Page 2432
Shipping Weight 0.22 lbs
Country of Origin USA *
Item Cutting Tip
Series 1 Series
Tip Size 2
Size 2
Gas Service Acetylene
Cuts To (In.) 1"
Flame Type Cutting Neutral
Steel Thickness 1" to 1-1/2"
Acetylene Flow 12 to 18 scfh
Acetylene Pressure 3 to 7 psig
Oxygen Flow 150 to 160 scfh
Oxygen Pressure 40 to 45 psig
Type 1 Piece
For Use With Any Victor Style Torch Or Cutting Attachment That Accepts Victor 1 Series Cutting Tips
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close