Check Availability
Cutting Tip,1 Piece,Size 2,Acetylene
  • VICTOR 

    Cutting Tip,1 Piece,Size 2,Acetylene

  • Item # 25DV38
  • Mfr. Model # 0330-0063
Qty
Invalid Quantity
Share This Product Add to List

This item is restricted for international sale. 

Technical Specifications

Item # 25DV38
Mfr. Model # 0330-0063
UNSPSC #23171535
Shipping Weight 0.125 lbs
Country of Origin USA *
Item Cutting Tip
Series 1 Series
Tip Size 2
Size 2
Gas Service Oxygen and Acetylene
Cuts To (In.) 1"
Flame Type Cutting Neutral
Steel Thickness 1" to 1-1/2"
Acetylene Flow 10 to 16 scfh
Acetylene Pressure 3 to 6 psig
Oxygen Flow 140 to 150, 150 to 160 scfh
Oxygen Pressure 35 to 40, 40 to 45 psig
Type 1 Piece
For Use With Any Victor Style Torch Or Cutting Attachment That Accepts Victor 1 Series Cutting Tips

* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.