Check Availability
  • VICTOR 

    Cutting Tip, 1 Series, 1 Tip Size, Oxygen and Acetylene Gas Service, GPP Tip Type

  • Item # 25DV37
  • Mfr. Model # 0330-0059
Cutting Tip, 1 Series, 1 Tip Size, Oxygen and Acetylene Gas Service, GPP Tip Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 25DV37
Mfr. Model # 0330-0059
UNSPSC #23171535
Shipping Weight 0.12 lbs
Country of Origin USA *
Item Cutting Tip
Series 1 Series
Tip Size 1
Gas Service Oxygen and Acetylene
Tip Type GPP
Flame Type Cutting Neutral
Fuel Pressure 3 to 5 psig
Steel Thickness 3/4"
Acetylene Pressure 3 to 5 psig
Oxygen Flow 80 to 85 scfh
Oxygen Pressure 30 to 35 psig
For Use With Any Victor Style Torch Or Cutting Attachment That Accepts Victor 1 Series Cutting Tips
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.