Check Availability
  • VICTOR 

    Cutting Tip,1 Piece,Size 5,Acetylene

  • Item # 25DV35
  • Mfr. Model # 0330-0008
Cutting Tip,1 Piece,Size 5,Acetylene
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 25DV35
Mfr. Model # 0330-0008
UNSPSC #23171535
Catalog Page 2432
Shipping Weight 0.2 lbs
Country of Origin Mexico *
Item Cutting Tip
Series 1 Series
Tip Size 5
Size 5
Gas Service Oxygen and Acetylene
Cuts To (In.) 4"
Flame Type Cutting Neutral
Steel Thickness 5"
Acetylene Flow 26 to 38 scfh
Acetylene Pressure 5 to 13 psig
Oxygen Flow 425 to 450 scfh
Oxygen Pressure 50 to 55 psig
Type 1 Piece
For Use With Any Victor Style Torch Or Cutting Attachment That Accepts Victor 1 Series Cutting Tips
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close