Check Availability
Cutting Tip,1 Piece,Size 0,Acetylene
  • VICTOR 

    Cutting Tip,1 Piece,Size 0,Acetylene

  • Item # 25DV33
  • Mfr. Model # 0330-0003
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 25DV33
Mfr. Model # 0330-0003
UNSPSC #23171535
Catalog Page 2432
Shipping Weight 0.2 lbs
Country of Origin Mexico *
Item Cutting Tip
Series 1 Series
Tip Size 000
Size 000
Gas Service Oxygen and Acetylene
Cuts To (In.) 1/8"
Flame Type Cutting Neutral
Steel Thickness 1/8"
Acetylene Flow 3 to 5 scfh
Acetylene Pressure 3 to 5 psig
Oxygen Flow 20 to 25 scfh
Oxygen Pressure 20 to 25 psig
Type 1 Piece
For Use With Any Victor Style Torch Or Cutting Attachment That Accepts Victor 1 Series Cutting Tips

* This product's country of origin is subject to change

Compliance and Restrictions