Check Availability
  • VICTOR 

    Cutting Tip,1-108-2,Acetylene

  • Item # 20UK52
  • Mfr. Model # 6700G2992
Cutting Tip,1-108-2,Acetylene
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

General-purpose hand and machine torch cutting tips are designed for use with acetylene or natural gas and propane.
Show More Close
 

Technical Specifications

Item # 20UK52
Mfr. Model # 6700G2992
UNSPSC #23171535
Shipping Weight 0.13 lbs
Country of Origin USA *
Item Cutting Tip
Series 1 Series
Tip Size 2
Size 1-108-2
Gas Service Oxygen and Acetylene
Cuts To (In.) 1-1/2"
Flame Type Cutting Neutral
Steel Thickness 1-1/2"
Acetylene Flow 12 to 18 scfh
Acetylene Pressure 3 to 7 psig
Oxygen Flow 150 to 160 scfh
Oxygen Pressure 40 to 45 psig
Type 1 Piece
For Use With Any Victor Style Torch Or Cutting Attachment That Accepts Victor 1 Series Cutting Tips
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close