Check Availability
  • VICTOR 

    Cutting Tip, 3 Series, 2 Tip Size, Oxygen and Acetylene Gas Service, GPP Tip Type

  • Item # 20UK50
  • Mfr. Model # 6700G2731
Cutting Tip, 3 Series, 2 Tip Size, Oxygen and Acetylene Gas Service, GPP Tip Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

General-purpose hand and machine torch cutting tips are designed for use with acetylene or natural gas and propane.
Show More Close
 

Technical Specifications

Item # 20UK50
Mfr. Model # 6700G2731
UNSPSC #23171535
Shipping Weight 0.12 lbs
Country of Origin China *
Item Cutting Tip
Series 3 Series
Tip Size 2
Gas Service Oxygen and Acetylene
Tip Type GPP
Flame Type Cutting Neutral
Fuel Pressure 3 to 7 psig
Steel Thickness 1-1/2"
Acetylene Pressure 3 to 5 psig
Oxygen Flow 140 to 150 scfh
Oxygen Pressure 35 to 40 psig
For Use With Any Victor Style Torch Or Cutting Attachment That Accepts Victor 3 Series Cutting Tips
* This product's country of origin is subject to change

Compliance and Restrictions