Check Availability
  • VICTOR 

    Cutting Tip,1-118-0,Acetylene

  • Item # 20UK47
  • Mfr. Model # 6700G2700
Cutting Tip,1-118-0,Acetylene
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

General-purpose hand and machine torch cutting tips are designed for use with acetylene or natural gas and propane.
Show More Close
 

Technical Specifications

Item # 20UK47
Mfr. Model # 6700G2700
UNSPSC #23171535
Shipping Weight 0.22 lbs
Country of Origin USA *
Item Cutting Tip
Series 1 Series
Tip Size 0
Size 1-118-0
Gas Service Oxygen and Acetylene
Cuts To (In.) 3/8"
Flame Type Cutting Neutral
Steel Thickness 3/8"
Acetylene Flow 5 to 8 scfh
Acetylene Pressure 3 to 5 psig
Oxygen Flow 55 to 60 scfh
Oxygen Pressure 25 to 30 psig
Type 1 Piece
For Use With Any Victor Style Torch Or Cutting Attachment That Accepts Victor 1 Series Cutting Tips
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close