Check Availability
  • VICTOR 

    Cutting Tip, 1 Series, 2 Tip Size, Oxygen and Propylene Gas Service, GPP Tip Type

  • Item # 20UK44
  • Mfr. Model # 6700G2592
Cutting Tip, 1 Series, 2 Tip Size, Oxygen and Propylene Gas Service, GPP Tip Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 20UK44
Mfr. Model # 6700G2592
UNSPSC #23171535
Shipping Weight 0.2 lbs
Country of Origin China *
Item Cutting Tip
Series 1 Series
Tip Size 2
Gas Service Oxygen and Propylene
Tip Type GPP
Flame Type Cutting Neutral
Fuel Pressure 5 to 9 psig
Steel Thickness 1-1/2"
Oxygen Flow 115 to 125 scfh
Oxygen Pressure 35 to 40 psig
For Use With Any Victor Style Torch Or Cutting Attachment That Accepts Victor 1 Series Cutting Tips
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Reproductive Harm - www.P65Warnings.ca.gov