Check Availability
  • VICTOR 

    Cutting Tip,GPP-00,Propylene

  • Item # 20UK41
  • Mfr. Model # 6700G2589
Cutting Tip,GPP-00,Propylene
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20UK41
Mfr. Model # 6700G2589
UNSPSC #23171535
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Cutting Tip
Series 1 Series
Tip Size 00
Size GPP-00
Gas Service Oxygen and Propylene
Cuts To (In.) 1/4"
Flame Type Cutting Neutral
Fuel Pressure 3 to 5 psi
Steel Thickness 1/4"
Oxygen Flow 22 to 26 scfh
Oxygen Pressure 20 to 25 psig
Type 2 Piece
For Use With Any Victor Style Torch Or Cutting Attachment That Accepts Victor 1 Series Cutting Tips
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close