Check Availability
Cutting Tip,GPN-5,Propane/Natural Gas
  • VICTOR 

    Cutting Tip,GPN-5,Propane/Natural Gas

  • Item # 20UK40
  • Mfr. Model # 6700G2475
Qty
Invalid Quantity
Share This Product Add to List

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Technical Specifications

Item # 20UK40
Mfr. Model # 6700G2475
UNSPSC #23171535
Shipping Weight 0.22 lbs
Country of Origin USA *
Item Cutting Tip
Series 1 Series
Tip Size 5
Size GPN-5
Gas Service Natural Gas, LP, Oxygen and Propane
Cuts To (In.) 4"
Flame Type Cutting Neutral
Fuel Pressure 8 to 12 psi
Steel Thickness 4"
Oxygen Flow 330 to 360 scfh
Oxygen Pressure 45 to 55 psig
Type 2 Piece
For Use With Any Victor Style Torch Or Cutting Attachment That Accepts Victor 1 Series Cutting Tips

* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.