Check Availability
Cutting Tip,GPN-2,Propane/Natural Gas
  • VICTOR 

    Cutting Tip,GPN-2,Propane/Natural Gas

  • Item # 20UK37
  • Mfr. Model # 6700G2472
Qty
Invalid Quantity
Share This Product Add to List

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Technical Specifications

Item # 20UK37
Mfr. Model # 6700G2472
UNSPSC #23171535
Shipping Weight 0.22 lbs
Country of Origin USA *
Item Cutting Tip
Series 1 Series
Tip Size 2
Size GPN-2
Gas Service Natural Gas, LP, Oxygen and Propane
Cuts To (In.) 1"
Flame Type Cutting Neutral
Fuel Pressure 5 to 9 psi
Steel Thickness 1-1/2"
Oxygen Flow 125 to 135 scfh
Oxygen Pressure 35 to 40 psig
Type 2 Piece
For Use With Any Victor Style Torch Or Cutting Attachment That Accepts Victor 1 Series Cutting Tips

* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.