Check Availability
  • VICTOR 

    Cutting Tip, 1 Series, 0 Tip Size, Natural Gas, LP, Oxygen and Propane Gas Service, GPP Tip Type

  • Item # 20UK35
  • Mfr. Model # 6700G2470
Cutting Tip, 1 Series, 0 Tip Size, Natural Gas, LP, Oxygen and Propane Gas Service, GPP Tip Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 20UK35
Mfr. Model # 6700G2470
UNSPSC #23171535
Shipping Weight 0.22 lbs
Country of Origin USA *
Item Cutting Tip
Series 1 Series
Tip Size 0
Gas Service Natural Gas, LP, Oxygen and Propane
Tip Type GPP
Flame Type Cutting Neutral
Fuel Pressure 3 to 5 psig
Steel Thickness 3/8"
Oxygen Flow 45 to 55 scfh
Oxygen Pressure 25 to 30 psig
For Use With Any Victor Style Torch Or Cutting Attachment That Accepts Victor 1 Series Cutting Tips
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Reproductive Harm - www.P65Warnings.ca.gov