Check Availability
  • VICTOR 

    Cutting Tip, 3 Series, 3 Tip Size, Oxygen and Acetylene Gas Service, GPP Tip Type

  • Item # 20UK34
  • Mfr. Model # 6700G2443
Cutting Tip, 3 Series, 3 Tip Size, Oxygen and Acetylene Gas Service, GPP Tip Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

General-purpose hand and machine torch cutting tips are designed for use with acetylene or natural gas and propane.
Show More Close
 

Technical Specifications

Item # 20UK34
Mfr. Model # 6700G2443
UNSPSC #23171535
Shipping Weight 0.13 lbs
Country of Origin China *
Item Cutting Tip
Series 3 Series
Tip Size 3
Gas Service Oxygen and Acetylene
Tip Type GPP
Flame Type Cutting Neutral
Fuel Pressure 4 to 9 psig
Steel Thickness 2-1/2"
Acetylene Pressure 4 to 10 psig
Oxygen Flow 210 to 225 scfh
Oxygen Pressure 40 to 45 psig
For Use With Any Victor Style Torch Or Cutting Attachment That Accepts Victor 3 Series Cutting Tips
* This product's country of origin is subject to change

Compliance and Restrictions