Check Availability
  • VICTOR 

    Cutting Tip,1-101-6,Acetylene

  • Item # 20UK29
  • Mfr. Model # 6700G2416
Cutting Tip,1-101-6,Acetylene
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

General-purpose hand and machine torch cutting tips are designed for use with acetylene or natural gas and propane.
Show More Close
 

Technical Specifications

Item # 20UK29
Mfr. Model # 6700G2416
UNSPSC #23171535
Shipping Weight 0.21 lbs
Country of Origin USA *
Item Cutting Tip
Series 1 Series
Tip Size 6
Gas Service Oxygen and Acetylene
Tip Type GPP
Flame Type Cutting Neutral
Fuel Pressure 7 to 13 psig
Steel Thickness 6"
Acetylene Pressure 7 to 13 psig
Oxygen Flow 500 to 600 scfh
Oxygen Pressure 45 to 55 psig
For Use With Any Victor Style Torch Or Cutting Attachment That Accepts Victor 1 Series Cutting Tips
* This product's country of origin is subject to change

Compliance and Restrictions