Check Availability
  • VICTOR 

    Cutting Tip, 1 Series, 5 Tip Size, Oxygen and Acetylene Gas Service, GPP Tip Type

  • Item # 20UK28
  • Mfr. Model # 6700G2415
Cutting Tip, 1 Series, 5 Tip Size, Oxygen and Acetylene Gas Service, GPP Tip Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

General-purpose hand and machine torch cutting tips are designed for use with acetylene or natural gas and propane.
Show More Close
 

Technical Specifications

Item # 20UK28
Mfr. Model # 6700G2415
UNSPSC #23171535
Catalog Page 2432
Shipping Weight 0.21 lbs
Country of Origin China *
Item Cutting Tip
Series 1 Series
Tip Size 5
Gas Service Oxygen and Acetylene
Tip Type GPP
Flame Type Cutting Neutral
Fuel Pressure 5 to 13 psig
Steel Thickness 4"
Acetylene Pressure 5 to 12 psig
Oxygen Flow 390 to 425 scfh
Oxygen Pressure 45 to 55 psig
For Use With Any Victor Style Torch Or Cutting Attachment That Accepts Victor 1 Series Cutting Tips
* This product's country of origin is subject to change

Compliance and Restrictions