Check Availability
  • VICTOR 

    Cutting Tip,1-101-1,Acetylene

  • Item # 20UK24
  • Mfr. Model # 6700G2411
Cutting Tip,1-101-1,Acetylene
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

General-purpose hand and machine torch cutting tips are designed for use with acetylene or natural gas and propane.
Show More Close
 

Technical Specifications

Item # 20UK24
Mfr. Model # 6700G2411
UNSPSC #23171535
Catalog Page 2432
Shipping Weight 0.22 lbs
Country of Origin USA *
Item Cutting Tip
Series 1 Series
Tip Size 1
Size 1-101-1
Gas Service Oxygen and Acetylene
Cuts To (In.) 3/4"
Flame Type Cutting Neutral
Steel Thickness 3/4"
Acetylene Flow 8 to 13 scfh
Acetylene Pressure 3 to 5 psig
Oxygen Flow 80 to 85 scfh
Oxygen Pressure 30 to 35 psig
Type 1 Piece
For Use With Any Victor Style Torch Or Cutting Attachment That Accepts Victor 1 Series Cutting Tips
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close