Check Availability
Cutting Tip,1-GPN,Propane /Natural Gas
  • VICTOR 

    Cutting Tip,1-GPN,Propane /Natural Gas

  • Item # 20UJ78
  • Mfr. Model # 0333-0303
Qty
Invalid Quantity
Share This Product Add to List

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Technical Specifications

Item # 20UJ78
Mfr. Model # 0333-0303
UNSPSC #23171535
Catalog Page 2432
Shipping Weight 0.19 lbs
Country of Origin Mexico *
Item Cutting Tip
Series 1 Series
Tip Size 1
Size 1-GPN
Gas Service Natural Gas, LP, Oxygen and Propane
Cuts To (In.) 3/4"
Flame Type Cutting Neutral
Fuel Pressure 4 to 6 psi
Steel Thickness 3/4"
Oxygen Flow 70 to 80 scfh
Oxygen Pressure 30 to 35 psig
Type 2 Piece
For Use With Any Victor Style Torch Or Cutting Attachment That Accepts Victor 1 Series Cutting Tips

* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.