Check Availability
  • VICTOR 

    Cutting Tip, 1 Series, 3 Tip Size, Oxygen and Propylene Gas Service, GPP Tip Type

  • Item # 20UJ77
  • Mfr. Model # 0333-0265
Cutting Tip, 1 Series, 3 Tip Size, Oxygen and Propylene Gas Service, GPP Tip Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 20UJ77
Mfr. Model # 0333-0265
UNSPSC #23171535
Shipping Weight 0.19 lbs
Country of Origin Mexico *
Item Cutting Tip
Series 1 Series
Tip Size 3
Gas Service Oxygen and Propylene
Tip Type GPP
Flame Type Cutting Neutral
Fuel Pressure 6 to 10 psig
Steel Thickness 2"
Oxygen Flow 175 to 200 scfh
Oxygen Pressure 45 to 50 psig
For Use With Any Victor Style Torch Or Cutting Attachment That Accepts Victor 1 Series Cutting Tips
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Reproductive Harm - www.P65Warnings.ca.gov