Check Availability
  • VICTOR 

    Cutting Tip, 1 Series, 4 Tip Size, Oxygen and Acetylene Gas Service, GPP Tip Type

  • Item # 20UJ76
  • Mfr. Model # 0330-0114
Cutting Tip, 1 Series, 4 Tip Size, Oxygen and Acetylene Gas Service, GPP Tip Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

General-purpose hand and machine torch cutting tips are designed for use with acetylene or natural gas and propane.
Show More Close
 

Technical Specifications

Item # 20UJ76
Mfr. Model # 0330-0114
UNSPSC #23171535
Catalog Page 2432
Shipping Weight 0.21 lbs
Country of Origin Mexico *
Item Cutting Tip
Series 1 Series
Tip Size 4
Gas Service Oxygen and Acetylene
Tip Type GPP
Flame Type Cutting Neutral
Fuel Pressure 5 to 12 psig
Steel Thickness 3"
Acetylene Pressure 5 to 10 psig
Oxygen Flow 270 to 320 scfh
Oxygen Pressure 40 to 50 psig
For Use With Any Victor Style Torch Or Cutting Attachment That Accepts Victor 1 Series Cutting Tips
* This product's country of origin is subject to change

Compliance and Restrictions