Check Availability
  • VICTOR 

    Cutting Attachment, Cuts Up To 6", Any Fuel Gas, 90° Head Angle, 3 Series, Heavy Duty

  • Item # 5KJ33
  • Mfr. Model # 0381G0418
Cutting Attachment, Cuts Up To 6", Any Fuel Gas, 90° Head Angle, 3 Series, Heavy Duty
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This cutting attachment features a die-forged brass head, spiral mixer that blends oxygen and fuel, stainless steel tubes, a smooth push-type cutting valve, brass coupling nuts, and a double O-ring tapered seal for quick, gastight seal without a tightening wrench.
Show More Close
 

Technical Specifications

Item # 5KJ33
Mfr. Model # 0381G0418
UNSPSC #23171535
Catalog Page 2432
Shipping Weight 1.05 lbs
Country of Origin Mexico *
Item Cutting Attachment
Duty Rating Heavy Duty
Gas Service Any Fuel Gas
Head Angle 90 Degrees
Length 8"
Tip Type Cutting
Cuts Up To 6"
Material Stainless Steel/Brass
For Use With Victor 100 Series Welding Handle
Torch Handle All Victor Style 100 Series
Tip Series 3 Series
* This product's country of origin is subject to change

Compliance and Restrictions