Check Availability
  • VICTOR 

    Cutting Attachment, Cuts Up To 8", Any Fuel Gas, 90° Head Angle, 1 Series, Heavy Duty

  • Item # 54RZ99
  • Mfr. Model # 0381-1928
Cutting Attachment, Cuts Up To 8", Any Fuel Gas, 90° Head Angle, 1 Series, Heavy Duty
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

The Victor® 2460+ Series Cutting Attachment offers outstanding performance with improved flow capability and excellent balance for reduced operator fatigue. Simply remove a single nut for easy mixer access and repairability. Excellent for use in automotive, civil construction, heavy and light fabrication, offshore oil, railcar, shipbuilding, and similar applications.
Show More Close
 

Technical Specifications

Item # 54RZ99
Mfr. Model # 0381-1928
UNSPSC #23171535
Catalog Page 2432
Shipping Weight 1.95 lbs
Country of Origin USA *
Item Cutting Attachment
Duty Rating Heavy Duty
Gas Service Any Fuel Gas
Head Angle 90 Degrees
Length 10"
Tip Type Cutting
Cuts Up To 8"
Material Stainless Steel/Brass
Finish Polished Brass, Stainless Steel
For Use With Victor 300 Series Welding Handle
Torch Handle All Victor Style 300 Series
Tip Series 1 Series
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Reproductive Harm - www.P65Warnings.ca.gov