Check Availability
  • VICTOR 

    Cutting Tip, 3 Series, 0 Tip Size, Oxygen and Acetylene Gas Service, GPP Tip Type

  • Item # 5KJ17
  • Mfr. Model # 0331G0013
Cutting Tip, 3 Series, 0 Tip Size, Oxygen and Acetylene Gas Service, GPP Tip Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This general-purpose hand and machine torch cutting tip is designed for use with acetylene or natural gas and propane.
Show More Close
 

Technical Specifications

Item # 5KJ17
Mfr. Model # 0331G0013
UNSPSC #23171535
Catalog Page 2432
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Cutting Tip
Series 3 Series
Tip Size 0
Gas Service Oxygen and Acetylene
Tip Type GPP
Flame Type Cutting Neutral
Fuel Pressure 3 to 5 psig
Steel Thickness 3/8" to 1/2"
Acetylene Pressure 3 to 5 psig
Oxygen Flow 55 to 60 scfh
Oxygen Pressure 25 to 30 psig
For Use With Any Victor Style Torch Or Cutting Attachment That Accepts Victor 3 Series Cutting Tips
* This product's country of origin is subject to change

Compliance and Restrictions